Beli converter dc to dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Genbakantoku Site Supervisor Drive Recorder DC ConverterDeskripsi:DC48V⇒DC12V drop type DC-DC converter. Made by the trusted Murata Manufacturing Co., Ltd.DC-DC converter* Please make sure to connect correctly with the correct usage that matches the capacity of this product.atribut:
- Compatible Models: DC48V electric forklift, etc.
- Input Voltage (V): DC48
- Output Current: 10A
- Output voltage (V): DC12
- Argus DC/DC Converter DC Voltage Converter (Konverter Listrik Kendaraan)Deskripsi:From 24V DC to 12V DC. Equipped with input / output circuit for illumination!atribut:
- Input Voltage (V): DC24
- Rated Output Voltage (V) : DC13.8
- MG DC Input Converter (2 Outputs)Deskripsi:A converter with a compact terminal block structure that inputs a DC signal. A DC signal is converted into a unified signal by an analog circuit. Can be closely attached. Equipped with power indicator LED.atribut:
- Input Signal: 4-20mA DC (input resistance 249Ω)
- Output Signal (mA): 4-20 DC (load resistance 550Ω or less), [Second] 4-20 DC (load resistance 550Ω or less)
- MEAN WELL Isolated DC-DC Converteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- DAIJI INDUSTRY (Meltec) DC DC ConverterDeskripsi:12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]atribut:
- Operating Temperature Range (°C): 0-40
- Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
- Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
- Fuse Capacity (A): 20 (Cord Part Holder)
- Output Current (A): (Maximum Moment) 32
- Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
- Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
- Rated Input Voltage (V) : DC24
- Rated Output Current (A) : 30
- Rated Output Voltage (V) : DC12.8±0.2
- Standby Current: (At No Load) Off/30mA, On/150mA
- Phoenix Contact DC/DC ConverterDeskripsi:Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 Aatribut:
- Product Type: DC/DC converters
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Pollution: 2
- Degree of Protection: IP20
- Protection Class: Special with SELV input and output
- Housing Material: Metal
- Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
- Mounting Type: DIN rail mounting
- Product family: QUINT POWER
- Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
- Typical Response Time (ms): 300 (from SLEEP MODE)
- OMRON Common Socket Square Socket (Front-Mounting)atribut:
- Withstand Voltage: AC2250V/1min between same polarity contact terminals, AC22500V/1min between different polarity contact terminals, AC22500V/1min between coil and contact terminals
- Number of Pins: 14
- Continuous Current (A): 6
- Phoenix Contact DC/DC Converter, Protective CoatingDeskripsi:Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
- UGREEN USB Male / Female Cable to HDMI Adapter 1.5mDeskripsi:UGREEN USB Male / Female Cable to HDMI Adapter merupakan kabel converter dari ugreen yang memiliki port USB Male / female yang mampu menyambungkan handphone ataupun tablet ke monitor ataupun televisi, berfungsi sebagai mirroring. Terbuat dari bahan rubber sehingga kabel ini akan lentur.atribut:
- Color: Grey
- Case Material: Alumunium Alloy
- Length (m): 1.5
- Fort Stopper Terminal BlockDeskripsi:Untuk menahan ujung terminal block
- Phoenix Contact DC/DC ConvertersDeskripsi:1046881 is a QUINT POWER DC/DC converter with SFB(Selective Fuse Breaking) technology. It ensures that standard LS switches are selectively tripped so that loads connected in parallel can continue to operate without interruption.atribut:
- Degree of Pollution: 2
- Degree of Protection: IP20
- Max. Permissible Relative Humidity (Operation) (%): ≤ 95 (at 25 °C, non-condensing)
- Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
- Mounting Type: DIN rail mounting
- Number of Phases: 1
- Product Type: DC/DC converters
- Product family: QUINT POWER
- Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Chint Miniature Circuit Breaker NXB-63H Series (MCB/Pemutus Sirkuit)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- JONNESWAY 1/2inch Sq. Dr. Super Duty Air Ratchet Wrenchatribut:
- Square Drive (inch): 1/2
- Free Speed (rpm): 225
- Bolt Capacity: M12
- Air Inlet Size (inch): 1/4
- Overall Length (mm): 315
- Air Hose (inch): 3/8
- Average Air Consumption (L/minute): 113
- Maximum Torque (N m): 136
- Noise Level (dB): 98
- WEIDMULLER DC/DC Converteratribut:
- Height (mm): 130
- Height (inch): 5.118
- Depth (mm): 120
- Depth (inch): 4.724
Daftar Harga converter dc to dc Terbaru October 2026
| Genbakantoku Site Supervisor Drive Recorder DC Converter | Rp2.799.900 |
| Argus DC/DC Converter DC Voltage Converter (Konverter Listrik Kendaraan) | Rp1.899.900 |
| MG DC Input Converter (2 Outputs) | Rp6.499.900 |
| MEAN WELL Isolated DC-DC Converter | Rp1.399.900 |
| DAIJI INDUSTRY (Meltec) DC DC Converter | Rp2.799.900 |
| Phoenix Contact DC/DC Converter | Rp4.699.900 |
| Himel Surge Arester | Rp299.900 |
| OMRON Common Socket Square Socket (Front-Mounting) | Rp169.900 |
| Phoenix Contact DC/DC Converter, Protective Coating | Rp3.799.900 |
| UGREEN USB Male / Female Cable to HDMI Adapter 1.5m | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/p0P110979900-1.jpg)
/hxP110979645-1.jpg)

%20DC%20DC%20Converter/4mP107582166-1.jpg)


/53P110774183-1.jpg)


/fsP104563568-7.jpg)



/2gP109165088-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)